K-Tool KTI-85746, Air Sander Dual Action Quiet
See all 4 items in product family

K-Tool KTI-85746, Air Sander Dual Action Quiet

Item #: WBB640710

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Air Sander Dual Action Quiet

Dual action, quiet sander features built-in speed regulator, variable speed trigger, shielded ball bearing for longer life with smooth harmonics, and 6" flexible foam sanding pad with vinyl. Specifications: 10,000 rpm; 6" pad; 8-1/4" length; 4 lbs.; 4 CFM average air consumption.

Product Specifications

    • LENGTH INCHES8-1/4
    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-85746
    • TYPEDual Action
    • CFM4
    • FOR USE WITH6" Pads
    • RPM10000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!