Take 15% off your entire order!

Offer applied at checkout

Urrea Flat Vinyl Orbital Base UP800VI, 6" Pad, 12000 RPM

Urrea Flat Vinyl Orbital Base UP800VI, 6" Pad, 12000 RPM

Item #: WBB1012906

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.95

Save $1.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Urrea Flat Vinyl Orbital Base UP800VI, 6" Pad, 12000 RPM

Flat vinyl orbital base 12,000 RPM

Product Specifications

  • AVERAGE CFM--
  • BRANDUrrea
  • DESCRIPTIONFlat Vinyl Orbital Base
  • MANUFACTURERS PART NUMBERUP800VI
  • HOSE SIZE I.D--
  • AIR INLET NPT--
  • DIAMETER6" Pad
  • RPM12000
  • WARRANTY1
  • HORSEPOWER--
  • EXHAUST--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

K-Tool KTI-85008, 7" Deluxe Phenolic Pad

Item #: B641254

Not Yet Rated

Usually ships in 2 to 5 days

$19.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Legacy™ AG7-X Rubber Tipped Air Blow Gun

$17.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Urrea Flat Vinyl Orbital Base UP800VI, 6" Pad, 12000 RPM

Urrea Flat Vinyl Orbital Base UP800VI, 6" Pad, 12000 RPM

Item #: WBB1012906

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant