Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S3958 200 Watt A23 Incandescent Light Bulb, Medium Base, 2900 Lumens - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Satco S3958 200 Watt A23 Incandescent Light Bulb, Medium Base, 2900 Lumens - Pkg Qty 24

Item #: WBB1229100

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.52 each

Sold in packages of 24

Price: $36.48
Product Information
Customer Review
Product Q&A
Satco S3958 200 Watt A23 Incandescent Light Bulb, Medium Base, 2900 Lumens

Features:
  • 200 watt
  • A23
  • Clear
  • 2500 average rated hours
  • 2900 lumens
  • Medium base
  • 120 volts

Product Specifications

    • AVG. LIFE HOURS2500
    • BRANDSatco
    • LUMENS2900
    • MANUFACTURERS PART NUMBERS3958
    • PACKAGE QUANTITY24
    • SHAPEA23
    • WATTAGE200
    • VOLTS120
    • LAMP CODE200A23/CL/120V
    • BASE DESCMedium
    • ANSI BASEE26
    • FINISHClear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed