Hydraulic Fittings
Tube Outside Diameter
Brand
Size
Length
Height
Price
Related Products
6 ft. 3/8" Rubber Hose High-Flow Coupler CH38M
Buyers 90° Street Elbow, H3409/16, 1" X 1" Male To Female Typical Application: Grease,instrumental and most hydraulic systems Pressure: Up to 3000 PSI depending on pipe size. Sealing Method: 1-piece tapered pipe,dryseal (NPTF) Vibration Rating: Fair resistance Material: Carbon steel - AISI/ SAE 12L14 Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes. Conformance: Meets SAE specifications
10 ft. 3/8" Rubber Hose High-Flow Coupler CH38M
1/4" NPTF Zinc Plated Coupler, Female
Typical Application: Grease,instrumental and most hydraulic systems Pressure: Up to 3000 PSI depending on pipe size. Sealing Method: 1-piece tapered pipe,dryseal (NPTF) Vibration Rating: Fair resistance Material: Carbon steel - AISI/ SAE 12L14 Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes. Conformance: Meets SAE specifications