APG Buna 90 Duro Nitrile O-Ring - 1.171 I.D., 1.403 O.D. - Min Qty 300

APG Buna 90 Duro Nitrile O-Ring - 1.171 I.D., 1.403 O.D. - Min Qty 300

Item #: WBB253304

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 300 ($27.00)

Price: $0.09
Product Information
Customer Review
Product Q&A
Accessories
Buna 90 Duro Nitrile O-Ring - 1.171 Inside Diameter -1.403 Outside Diameter - 0.116 Cross Section

This 90 durometer nitrile (buna N) boss o-ring is for straight thread tube fittings. Nitrile provides excellent resistance to compression, tears and abrasion. Ideal for use with petroleum products. Operate in temperatures ranging from -40°F to +250°F.

Product Specifications

    • BRANDAPG
    • MANUFACTURERS PART NUMBERZGIH90916
    • PACKAGE QUANTITY1
    • MATERIALBuna-N
    • COLOR FINISHBlack
    • DASH SIZE568-916
    • DUROMETER90
    • ID (ACTUAL)1.171"
    • OD (ACTUAL)1.403"
    • CROSS SECTION (ACTUAL)0.116"
    • TEMPERATURE RANGE-40°F to +250°F
    • CONSTRUCTIONBuna-N Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!