Fittings
Related Products
Cejn® Industrial Interchange Nipple 1/4" Body Size Streamline Connection (6.5mm x 10mm) - Pkg Qty 10
Series 310 Nipple - 6.5 mm x 8 mm Streamline Connection (Industrial Interchange 1/4") Series 310 offers a wide range of easy-to-grip couplings, including Soft-Line and Streamline. Male threads on the couplings and nipples feature pre-applied thread sealant. The Series 310 vented safety version is disconnected in two stages in order to vent the coupling and minimize the risk of sudden component separation, which has the potential to cause operator injury. Full automatic operation ensures easy handling. The vented safety version complies with ISO Standard 4414 and EN 983. High Flow Capacity ...
The Primefit UC1414FB-B10-P Universal Brass Coupler is a quick connector with a body measuring 1/4" x 1/4" NPT male threads. Innovative universal interchange or '3-way' design is compatible with all common interchanges including Industrial, 'M', 'I/M', 'D', Automotive, Reflate, 'T', Amble 'C', ARO, 'A' and 'B' style plugs. This 6-ball bearing coupler features a brass construction, which means high corrosion resistance, longer life and smoother operation.
The Campbell Hausfeld 20-piece air compressor accessory kit (MP604103AV) comes with everything needed for inflating and basic air line set up. This kit includes a 1/4-inch x 25-Foot Nylon recoil air hose, blow gun, (2) 1/4-inch industrial-style quick-connect couplers (F), a 1/4-inch connector (m), (2) 1/4-inch industrial plugs (F), (3) 1-4 inch industrial Plug connectors (m), PTFE thread-sealing tape, dual-head Tire chuck, Tire gauge, blow gun nozzle, blow gun adapter, blow gun safety nozzle, blow gun tapered nozzle and (2) inflator needles.
Series 550 Nipple - 1/2" Female NPT (Industrial Interchange 1/2") Series 550 couplings feature an easy-to-grip design and require only a low connection force. They are smaller and more compact and generate higher flows than comparable designs. Series 550 couplings have an extremely low noise upon disconnection. The Series 550 vented safety version is disconnected in two stages in order to vent the coupling and minimize the risk of sudden component separation, which has the potential to cause operator injury. Its unique, balanced-valve design makes it extremely easy to connect, regardless ...
This is a 10-Piece Contractor pack of Heavy Duty - Professional-Grade, Solid Brass, 6 Ball construction Male Air Quick Connect Couplers. Industrial/ M-Style Interchange, with 6 locking steel balls for increased life and holding power. Nitrile seals for performance in extreme temperatures, and solid brass construction for high corrosion resistance and longer life.