Hose Assemblies
Length
Type
Brand
Certifications
Material
Color
Price
Related Products
Insultherm is an extremely high temperature resistant sleeve commonly used as thermal protection for wires, cables and hoses that are subjected to continuous and extreme high temperature environments, such as engine manifolds and exhaust systems. Insultherm is braided from fiberglass yarns and saturated with high temperature resins that improve the product's stability and minimize irritating fiberglass dusting during cutting and installation. The sleeving is tough and durable, maintaining its tight structure under extreme vibration, abrasion, mechanical stress and temperature variations. ...
High pressure hydraulic oil lines. Meets/exceeds SAE 100R2AT requirments. These assemblies are 3/8" ID 100R2 product; each are assembled coiled, sleeved and labeled showing ID, length, specifications and UPC Barcode. Features Universal Hydraulic Hose is for use with water and petroleum based hydraulic fluid in the construction, industrial, and agricultural markets On road paving equipment, concrete & asphalt machinery, graders, loaders, tractors, mining, dock & rail yards, etc. For Use In Agricultural, construction & industrial applications Construction Tube: Black Oil-Resistant Synthetic ...
High pressure hydraulic oil lines. Meets/exceeds SAE 100R2AT requirments. These assemblies are 3/8" ID 100R2 product; each are assembled coiled, sleeved and labeled showing ID, length, specifications and UPC Barcode. Features Universal Hydraulic Hose is for use with water and petroleum based hydraulic fluid in the construction, industrial, and agricultural markets On road paving equipment, concrete & asphalt machinery, graders, loaders, tractors, mining, dock & rail yards, etc. For Use In Agricultural, construction & industrial applications Construction Tube: Black Oil-Resistant Synthetic ...
Ryco Hydraulic Hose Assembly, 3/8 In. x 24 In. 3000 PSI, F+F JIC, Synthetic Rubber - T3006D-024-20402040-0909 RYCO Isobaric hydraulic hose is super flexible with half the SAE minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant Diehard™ cover withstands the toughest environments. Features: Extended life over standard hose Tested to one Million impulse cycles Meets US MSHA flame resistant requirements. Meets antistatic and flame resistant requirements of AS 2660
Ryco Hydraulic Hose Assembly, 1/2 In. x 48 In. 3000 PSI, F+F JIC, Isobaric Braid - T3008D-048-20402040-1212 RYCO Isobaric hydraulic hose is super flexible with half the SAE minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant Diehard™ cover withstands the toughest environments. Features: Extended life over standard hose Tested to one Million impulse cycles Meets US MSHA flame resistant requirements. Meets antistatic and flame resistant requirements of AS 2660