Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Quick Connect Couplings

Quick Connect Couplings are engineered for high-speed pneumatic connections. These high flow couplers ensure rapid and secure pneumatic connections in various applications. Ideal for pneumatic systems, these quick connect hose couplings provide efficiency and reliability to enhance workflows.
500 Results

Availability

Special Price

Type

View All Type

CFM Range

View All Max Operating PSI
View All Interchange
View All Connection Configuration
View All Material
View All Price
500 Results
Compare
BESTSELLER
1
1
$1,179.75
Sold in packages of 5 / $235.95 ea
Ships in 5 Business Days

Max Operating PSI

290 psi

Connection Configuration

1" Female NPT

Made in the USA

No

Nominal Flow Diameter

19mm in

Compare
1
1
$389.50
Sold in packages of 10 / $38.95 ea
Ships in 5 Business Days

Max Operating PSI

232 psi

CFM

34 CFM

Made in the USA

No

Interchange

ISO 6150

Compare
1
1
$329.50
Sold in packages of 10 / $32.95 ea
Ships in 5 Business Days

Max Operating PSI

174 psi

CFM

34 CFM

Made in the USA

No

Interchange

Industrial

Compare
2
2
Minimum purchase quantity is 2
$93.00
Sold in packages of 10 / $9.30 ea
Ships within 1 Business Day

Max Operating PSI

232 psi

Made in the USA

No

Interchange

ISO 6150

Nominal Flow Diameter

1/4 in

Compare
1
1
$227.50
Sold in packages of 10 / $22.75 ea
Ships in 2 Business Days

Max Operating PSI

232 psi

CFM

80.8 CFM

Connection Configuration

9.5mm x 13.5mm Streamline

Interchange

Euro High Flow (1/4)

Compare
1
1
$138.00
Sold in packages of 6 / $23.00 ea
Ships in 5 Business Days

Max Operating PSI

507 psi

CFM

68.8 CFM

Connection Configuration

1/4" Female NPT

Made in the USA

No