Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

2" Type 111.16 30INHG VAC Gauge - 1/8"NPT CBM with U-Clamp Plastic
See all 11 items in product family

2" Type 111.16 30INHG VAC Gauge - 1/8"NPT CBM with U-Clamp Plastic

Item #: WBB231981

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $24.95 ea.
5+ $23.25 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika 2 Type 111.16 30 INHG VAC Gauge - 1/8NPT CBM with U-Clamp Plastic

WIKA Type 111.16PM gauges are designed for u-clamp panel mounting. They feature a black ABS case and low friction Swiss movement to insure a long, reliable service life. The 111.16PM design fits into U.S. size panel cut-outs.

Specifications:
  • Connection Location: Center Back Mount with U-Clamp
  • Wetted Parts: Brass Copper Alloy
  • Case Material: ABS Plastic
  • Case Filling: Standard
  • Window Type: Removable Snap-Off
  • Window Construction: Acrylic

Documents are in PDF format

Product Specifications

    • POINTER CONSTRUCTIONBlack ABS Plastic
    • CONNECTION SIZE1/8" NPT
    • BEZEL CONSTRUCTIONStainless Steel
    • WETTED PARTS CONSTRUCTIONBrass Copper Alloy
    • DUAL SIZE1
    • FILLABLENo
    • WINDOW TYPERemovable Snap-Off
    • CONNECTION LOCATIONCenter Back Mount with U-Clamp
    • DIAL CONSTRUCTIONWhite ABS Plastic
    • FACTORY FILLINGNone
    • ACCURACY3/2/3 Percent
    • BEZEL TYPECrimped
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • CASE CONSTRUCTIONABS Plastic
    • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
    • GAUGE SIZE INCHES2
    • MANUFACTURER PART NUMBER4231341
    • TYPE111.16
    • MEDIA OPERATING TEMPERATURE140°F
    • WINDOW CONSTRUCTIONAcrylic
    • RANGE30 INHG VAC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!