Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 1/2", 1/4" NPT brass, 0-300 PSI
See all 12 items in product family

4 1/2", 1/4" NPT brass, 0-300 PSI

Item #: WBB454144

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $113.95 ea.
5+ $90.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
4 1/2", 1/4" NPT brass, 0-300 PSI

The 4 1/2" Process Gauge is designed for those severe service applications where operator safety is a factor. This solid front gauge is equipped with a solid wall separating the indicating dial from the bourdon tube and a blowout back which will release from the case if the bordon tube should rupture. Available with phosphor bronze/brass or 316stainless steel internals, this gauge is ideally suited for the requirements of the Process, Power and Chemical Industries. This high quality gauge offers the benefit of field filling without any additional kits or accessories.

Product Specifications

    • MANUFACTURER PART NUMBERNF4UGY1-300-4L
    • TYPEProcess Pressure Gauges
    • WINDOW CONSTRUCTIONAcrylic
    • ACCURACYANSI B40.1 GradeAA, 1/2 Percent
    • BRANDWeiss Instruments
    • RANGE0-300PSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed