Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4" Boiler Gauge, 1/2" NPT Bottom, 60-260F, 0-75PSI
See all 6 items in product family

4" Boiler Gauge, 1/2" NPT Bottom, 60-260F, 0-75PSI

Item #: WBB454183

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $52.95 ea.
5+ $42.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
4" Boiler Gauge, 1/2" NPT Bottom, 60-260F, 0-75PSI

The Weiss Tri-o-meter is designed for use on all types of hot water heating systems. One instrument reads the water pressure, water temperature and system head in feet of H2O. Available in 2 1/2" dial with 1/4" NPT rear connection and 3 1/2" dial with 1/2" NPT lower or rear connected.

Product Specifications

    • MANUFACTURER PART NUMBERCTP40L
    • TYPETri-O-Meteres
    • BRANDWeiss Instruments
    • RANGE0-75PSI & Ft.of H2O, 60-260 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!