Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

2.5" Type 213.40 100PSI/BAR Gauge - 1/4" NPT CBM Forged Brass
See all 59 items in product family

2.5" Type 213.40 100PSI/BAR Gauge - 1/4" NPT CBM Forged Brass

Item #: WBB231673

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $65.95 ea.
5+ $61.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika 2.5 Type 213.40 100 PSI/BAR Gauge - 1/4 NPT CBM Forged Brass

WIKA Type 21X.40PM gauges are designed to fit existing paper machine panels. Each gauge is hermetically sealed to prevent moisture from entering during washdown. The hermetic seal makes this gauge liquid fillable for high vibration or pulsation applications. The generously oversized polished stainless steel front flange allows for easy retrofit installation.

Specifications:
  • Connection Location: Center Back Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: Forged Brass
  • Case Filling: Liquid
  • Window Type: Standard
  • Window Construction: Acrylic

Documents are in PDF format

Product Specifications

    • POINTER CONSTRUCTIONBlack Aluminum
    • CONNECTION SIZE1/4" NPT
    • BEZEL CONSTRUCTIONGold-Plated ABS Plastic
    • WETTED PARTS CONSTRUCTIONBrass Copper Alloy
    • DUAL SIZE1
    • FILLABLEYes
    • WINDOW TYPEStandard
    • CONNECTION LOCATIONCenter Back Mount
    • DIAL CONSTRUCTIONWhite Aluminum
    • FACTORY FILLINGGlycerine
    • ACCURACY2/1/2 Percent
    • BEZEL TYPECover Ring
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • CASE CONSTRUCTIONForged Brass
    • AMBIENT OPERATING TEMPERATURE-4°F to 140°F
    • GAUGE SIZE INCHES2-1/2
    • MANUFACTURER PART NUMBER9746072
    • TYPE213.40
    • MEDIA OPERATING TEMPERATURE150°F Soldered, 212°F Brazed
    • WINDOW CONSTRUCTIONAcrylic
    • RANGE100 PSI/BAR

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!