Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

2.5" Type 232.54 160PSI Gauge - 1/4" NPT LM Stainless Steel
See all 21 items in product family

2.5" Type 232.54 160PSI Gauge - 1/4" NPT LM Stainless Steel

Item #: WBB233692

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $75.95 ea.
5+ $70.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika®

This industrial gauge is made with a Type 304 stainless steel case and bayonet ring and Type 316 stainless steel wetted parts. Twist-on bayonet bezel ring. Removable laminated safety glass window. White aluminum dial wi2.5" Type 232.54 160 PSI Gauge - 1/4" NPT LM Stainless Steelth adjustable black aluminum pointer. Liquid fillable. Ambient operating temperature range is -40 to 140°F if dry or silicone-filled and -4 to 140°F if glycerine-filled. Compatible with U.S. Gauges 1961 and 1962, and Ashcroft 1009-XPR, 1020S, 1009S and 1009SW.

Product Specifications

    • POINTER CONSTRUCTIONAdjustable Black Aluminum
    • CONNECTION SIZE1/4" NPT
    • WETTED PARTS CONSTRUCTIONStainless Steel
    • DUAL SIZE1
    • FILLABLEYes
    • WINDOW TYPEBayonet
    • CONNECTION LOCATIONLower Mount
    • DIAL CONSTRUCTIONWhite Aluminum
    • FACTORY FILLINGNone
    • ACCURACY2/1/2 Percent
    • BEZEL TYPETwist-On Bayonet Ring
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • CASE CONSTRUCTIONStainless Steel
    • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
    • GAUGE SIZE INCHES2-1/2
    • MANUFACTURER PART NUMBER9744932
    • TYPE232.54
    • MEDIA OPERATING TEMPERATURE212°F
    • WINDOW CONSTRUCTIONLaminated Safety Glass
    • RANGE160 PSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!