Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

2.5" Type 233.30 160PSI Gauge - 1/4" NPT LM Stainless Steel
See all 9 items in product family

2.5" Type 233.30 160PSI Gauge - 1/4" NPT LM Stainless Steel

Item #: WBB233669

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $105.95 ea.
5+ $97.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika® Safety Process Gauge - 2-1/2" Diameter - 1/4" NPT - 160 PSI

This type 233.30 gauge has front/blow-out back safety case made of 304 stainless steel. Wetted parts are 316 stainless steel. Twist-off bayonet safety glass window. White aluminum dial with black aluminum pointer. Glycerine filling. Ambient operating temperature range is -4 to 140°F.

Product Specifications

    • POINTER CONSTRUCTIONBlack Aluminum
    • CONNECTION SIZE1/4" NPT
    • BEZEL CONSTRUCTIONStainless Steel
    • WETTED PARTS CONSTRUCTIONStainless Steel
    • DUAL SIZE1
    • FILLABLEYes
    • WINDOW TYPERemovable Bayonet Ring Twist-Off
    • CONNECTION LOCATIONLower Mount
    • DIAL CONSTRUCTIONWhite Aluminum
    • FACTORY FILLINGGlycerine
    • ACCURACY2/1/2 Percent
    • BEZEL TYPETwist-On Bayonet Ring
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • CASE CONSTRUCTIONStainless Steel
    • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
    • GAUGE SIZE INCHES2-1/2
    • MANUFACTURER PART NUMBER9251642
    • TYPE233.30
    • MEDIA OPERATING TEMPERATURE212°F
    • WINDOW CONSTRUCTIONPolycarbonate
    • RANGE160 PSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!