Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

4.5" Type 212.34 100PSI Gauge - 1/2" NPT LM POCAN
See all 6 items in product family

4.5" Type 212.34 100PSI Gauge - 1/2" NPT LM POCAN

Item #: WBB232280

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $111.95 ea.
5+ $103.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika 4.5 Type 212.34 100 PSI Gauge - 1/2 NPT LM POCAN

Specifically designed for the chemical and petroleum processing industries, WIKA Type 21X.34 process gauges have the construction, materials, and engineering it takes to withstand rugged conditions. They are engineered to deliver years of accurate service, while withstanding vibration, corrosive media, corrosive environments and a wide range of temperature extremes.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: POCAN
  • Case Filling: Splash Resistant
  • Window Type: Removable Threaded Ring
  • Window Construction: Acrylic

Compatibility
Ashcroft: 1010A, 1010A-XR1, 1010A-XR2, 1010A-XR3, 1010A-XR4, 1010A-XR5, 1010A-XR6, 1010A-XR7, 1010A-XR8, 1010A-XR9, 1010AW-XR1, 1010AW-XR2
Ashcroft: 1010AW-XR3, 1010AW-XR4, 1010AW-XR5, 1010AW-XR6, 1010AW-XR7, 1010AW-XR8, 1010AW-XR9, 1150H, 1220A, 1279AS, 1379AS, 2462AS

Documents are in PDF format

Product Specifications

    • FACTORY FILLINGNone
    • FILLABLEYes
    • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
    • MEDIA OPERATING TEMPERATURE150°F
    • WINDOW CONSTRUCTIONAcrylic
    • WINDOW TYPERemovable Threaded Ring
    • DIAL CONSTRUCTIONWhite Aluminum
    • ACCURACY1 Percent
    • BEZEL TYPEThreaded Ring
    • POINTER CONSTRUCTIONBlack Aluminum
    • MANUFACTURER PART NUMBER9834362
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • TYPE212.34
    • GAUGE SIZE INCHES4-1/2
    • RANGE100 PSI
    • DUAL SIZE1
    • CONNECTION LOCATIONLower Mount
    • CONNECTION SIZE1/2" NPT
    • CASE CONSTRUCTIONPocan
    • WETTED PARTS CONSTRUCTIONBrass Copper Alloy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!