Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

4" Type 612.20 5PSI Gauge - 1/4" NPT LM Stainless Steel
See all 6 items in product family

4" Type 612.20 5PSI Gauge - 1/4" NPT LM Stainless Steel

Item #: WBB234325

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $174.95 ea.
5+ $161.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika 4 Type 612.20 5 PSI Gauge - 1/4 NPT LM Stainless Steel

WIKA Type 612.20 low pressure gauges feature a copper alloy capsule element that is designed to measure pressure and vacuum of gaseous media from as low as 2.5 H2O to 275 H2O (10 psi). The 4 dial size allows easy reading from a distance. The finely polished nickel-silver pinion gear and shaft of the movement ensure repeatable accuracy.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: Stainless Steel
  • Case Filling: Splash Resistant
  • Window Type: Bayonet
  • Window Construction: Instrument Glass

Documents are in PDF format

Product Specifications

    • POINTER CONSTRUCTIONBlack Aluminum
    • CONNECTION SIZE1/4" NPT
    • BEZEL CONSTRUCTIONStainless Steel
    • WETTED PARTS CONSTRUCTIONBrass Copper Alloy
    • DUAL SIZE1
    • WINDOW TYPEBayonet
    • CONNECTION LOCATIONLower Mount
    • DIAL CONSTRUCTIONWhite Aluminum
    • ACCURACY2 Percent
    • BEZEL TYPEBayonet Ring
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • CASE CONSTRUCTIONStainless Steel
    • GAUGE SIZE INCHES4
    • MANUFACTURER PART NUMBER9747791
    • TYPE612.20
    • WINDOW CONSTRUCTIONInstrument Glass
    • RANGE5 PSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!