Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

6" Type 312.20 600PSI Gauge - 1/2" NPT LM Stainless Steel
See all 4 items in product family

6" Type 312.20 600PSI Gauge - 1/2" NPT LM Stainless Steel

Item #: WBB234298

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $528.00 ea.
5+ $489.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika 6 Type 312.20 600 PSI Gauge - 1/2 NPT LM Stainless Steel

Extremely sensitive and highly accurate, WIKA Type 312.20 test gauges are excellent for instrument shops, gauge repair and calibration shops, testing laboratories and other applications demanding high precision and consistent results. 312.20 test gauges feature adjustable knife-edge pointers and mirror bands on the dial to assure precise readings and to eliminate parallax error.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: Stainless Steel
  • Case Filling: Splash Resistant
  • Window Type: Standard
  • Window Construction: Laminated Safety Glass

Documents are in PDF format

Product Specifications

    • WINDOW CONSTRUCTIONLaminated Safety Glass
    • WINDOW TYPEStandard
    • DIAL CONSTRUCTIONWhite Aluminum with Mirrored Band
    • ACCURACY0 Percent
    • BEZEL TYPEBayonet Ring
    • POINTER CONSTRUCTIONBlack Aluminum with Knife-Edge
    • BEZEL CONSTRUCTIONStainless Steel
    • MANUFACTURER PART NUMBER9747252
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • TYPE312.20
    • GAUGE SIZE INCHES6
    • RANGE600 PSI
    • DUAL SIZE1
    • CONNECTION LOCATIONLower Mount
    • CONNECTION SIZE1/2" NPT
    • CASE CONSTRUCTIONStainless Steel
    • WETTED PARTS CONSTRUCTIONBrass Copper Alloy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed