Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Florida Pneumatic UT9310-1 #0 1/2" Pipe 1.4 oz. Capacity In-Line Oiler
See all 4 items in product family

Florida Pneumatic UT9310-1 #0 1/2" Pipe 1.4 oz. Capacity In-Line Oiler

Item #: WBB236309

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
#0 In Line Oiler 1.4 oz Capacity

  • Universal Tool in-line oilers will keep your air tools lubricated continuously for longer life and better performance
  • Provide less down time and more convenience.
  • Pressure tested and built to last.
  • Metering valve is guaranteed for life, never to fail.

Product Specifications

    • LENGTH INCHES4-5/8
    • WIDTH INCHES2-3/8
    • HEIGHT INCHES2-3/4
    • OIL CAPACITY OUNCES1.4
    • SERIES--
    • PSI100
    • APPLICATIONLubrication
    • BRANDFlorida Pneumatic
    • AIR CAPACITY (SCFM)100
    • MANUFACTURERS PART NUMBER UT9310-1
    • WEIGHT LBS1
    • CONSTRUCTIONSteel
    • TYPEIn-Line Oiler
    • INLET1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!