Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legacy™ ColorConnex® Type D 14Pc 1/4In. Red Coupler & Plug Kit

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Legacy™ ColorConnex® Type D 14Pc 1/4In. Red Coupler & Plug Kit

Item #: WBB644217

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($77.00)

Price: $19.25
Product Information
Customer Review
Product Q&A
Accessories
Legacy™ ColorConnex® Type D 14Pc 1/4In. Red Coupler & Plug Kit

Introducing Legacy™'s patented ColorConnex®® Color Code System. This unique system allows for easy, color-to-color matching of couplers and plugs among the standard pneumatic interchanges. It also solves the problem of potential crossing and contaminating of different air lines.

Product Specifications

    • COLOR FINISHRed
    • MANUFACTURERS PART NUMBERA73458D
    • CONSTRUCTIONSteel / Aluminum
    • TYPEType D
    • BRANDColorConnex®
    • PACKAGE QUANTITY14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!