Grease Hose Reels
Grease hose reels are designed to prevent hose tangling, ensuring a neat and organized workspace, reducing the risk of accidents, and facilitating a more efficient work environment. They provide a convenient and efficient way to dispense grease, minimizing manual handling and ensuring a smooth workflow. Hose reels are ideal for automotive workshops, industrial manufacturing facilities, and mining operations.
Most Relevant

Hand Crank High Pressure Hose Reels
| Compare | Image | Length | Width | Height | PSI | Cable/Cord/Hose Included | Reel Hose Length Capacity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 24.00 in | 24.06 in | 25.00 in | 3,000 psi | No | 50 ft | WBB584413 | $839.00 | ||
![]() | 17.50 in | 43.25 in | 18.13 in | 3000 psi | No | 250 ft | WBB584651 | $445.95 | ||
![]() | 17-1/2 in | 33-1/4 in | 18-1/8 in | 3000 psi | No | 175 ft | WBB584649 | $435.95 | ||
![]() | 17-5/8 in | 33-3/4 in | 18-3/4 in | 3000 psi | No | 325 ft | WBB584527 | $345.95 | ||
![]() | 17.50 in | 27.25 in | 18.13 in | 3000 psi | No | 100 ft | WBB584648 | $499.95 | ||
![]() | 17 in | 19 in | 18-1/2 in | 4000 psi | No | 250 ft | WBB584640 | $269.95 | ||
![]() | 24.00 in | 32.75 in | 26.25 in | 3000 psi | No | 150 ft | WBB584775 | $825.00 | ||
![]() | 17.50 in | 27.75 in | 18.13 in | 3000 psi | No | 200 ft | WBB584526 | $395.95 | ||
![]() | 24.00 in | 28.75 in | 26.25 in | 3000 psi | No | 100 ft | WBB584653 | $679.00 |

Spring Retractable High Pressure Hose Reels

Hand Crank Medium Pressure Hose Reels













