Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coxreels® V-117-850 Compact Hand Crank Vacuum Hose Reel

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Coxreels® V-117-850 Compact Hand Crank Vacuum Hose Reel

Item #: WBB1587617

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $244.00 Save up to 12%
Price: $ 213.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Coxreels® V-117-850 Compact Hand Crank Vacuum Hose Reel

Coxreels®, the leading U.S. manufacturer of industrial-grade hose, cord and cable reels, is expanding its vacuum reel selection with the newly introduced, commercial duty, V-117-850 vacuum reel. Designed to extract unwanted particles and by-products from the work place, this direct hand crank reel handles up to 50 feet of 1-1/2" standard vacuum hose with bullet cuffs, making this reel the ideal solution for any general maintenance and vacuum operations, including commercial vacuum systems; construction sites; plant floors, machine shops; wood shops, and more.

The V-117-850 features a solid one-piece steel U-shaped frame and open drum design and a direct connect port, no thread, for fast and convenient vacuum hose installation. This model is lightweight, compact and has CNC robotically spun and ribbed discs with rolled edges for greater safety, strength, and durability. This state of the art, chip resistant and rust inhibiting CPC™ powder coated reel mounts to any horizontal or vertical flat surface and maintains the durability and superiority found in every Coxreels® product.

Product Specifications

    • LENGTH INCHES23.63
    • WIDTH INCHES18.00
    • HEIGHT INCHES17
    • COLORBlue
    • SERIESV Series
    • STYLEVacuum
    • CABLE/CORD/HOSE INCLUDEDNo
    • BRANDCoxreels
    • HOSE I.D.1-1/2
    • HOSE LENGTH FEET50
    • DRIVE TYPEHand Crank
    • MANUFACTURERS PART NUMBERV-117-850
    • WEIGHT LBS28
    • CONSTRUCTIONSteel
    • NUMBER OF HOSES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!