Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reelcraft 4625 OLPSW5 3/8"x25' 125 PSI Spring Retractable Pre-Rinse Hose Reel
See all 2 items in product family

Reelcraft 4625 OLPSW5 3/8"x25' 125 PSI Spring Retractable Pre-Rinse Hose Reel

Item #: WBB250863

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 324.95
Product Information
Customer Review
Product Q&A
Accessories
Pre-Rinse, 3/8 x 25ft, 250 psi, Water With Hose

Crafted for use with corrosion resistant appliances in restaurants, institutions, home and garden applications, Reelcraft's pre-rinse reels include a standard leveroperated spray valve and stainless steel spring hose guard. Available in stainless or powder finish. Rated for hot water up to 210° F (99° C).

Features
  • Lever-operated spray valve and stainless steel hose guard are included
  • Optional 360° rotating swivel (600248) offers 20 degrees of angular motion
  • Push-Lok, field replaceable, hose-end fittings
  • Reels can be mounted on the wall, ceiling, or under a counter, making water conveniently available
  • Latching mechanism hold hoses at desired length


Product Specifications

    • LENGTH INCHES12-5/8
    • WIDTH INCHES5-3/8
    • HEIGHT INCHES12-7/8
    • SERIES4000
    • HOSE/ CORD LENGTH FEET25
    • PSI125
    • APPLICATIONWashdown,Food Prep
    • HOSE MATERIALRubber
    • CABLE/CORD/HOSE INCLUDEDYes
    • REEL HOSE/CABLE LENGTH CAPACITY FEET25
    • BRANDReelcraft
    • MAX. TEMPERATURE°F 180
    • REEL HOSE LENGTH CAPACITY (FEET) 25
    • COLOR FINISHRed
    • OPEN OR ENCLOSED CHASSISOpen
    • MANUFACTURERS PART NUMBER4625 OLPSW5
    • DRIVE / RETURN TYPESpring Return
    • WEIGHT LBS22
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY2
    • TYPEHose Reel
    • INLET3/8"
    • HOSE ID"3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result