discount codeFree shipping over 300

Applied at checkout

OLI Vibrators, Standard Electric Vibrator MVE 4100/2, 3600RPM, 3 Phase, 60HZ, 230/460V, 2Pole

OLI Vibrators, Standard Electric Vibrator MVE 4100/2, 3600RPM, 3 Phase, 60HZ, 230/460V, 2Pole

Item #: WBB783769

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,026.00

Quantity

Popular item in this category

Customers Also Viewed

OLI Vibrators Standard Electric Vibrator MVE 4100/2, 3600RPM, 3 Phase, 60HZ, 230/460V, 2Pole

The range of MVE-type External Electric Vibrators is the result of extensive experience in vibrating technology focused on a wide variety of industrial applications worldwide.  Typical applications for the MVE-type External Electric Vibrators include: material flow aids used on bins and hoppers, power plants for screening, conveying, and feeding as well as variety of emptying, cleaning, detaching, compacting, and sorting applications.  Many of the world's most notable manufacturers in industries from asphalt, agriculture, chemicals, concrete, construction, food processing, foundries, mining, recycling and water treatment trust OLI vibrators to meet their strict performance standards.  Because of this, each motor is individually tested for mechanical and electrical performance before shipping to the customer.  In addition to high quality standards, benefits of OLI Electric Vibrators are: long bearing life, low noise output, and low maintenance requirements.  OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA.  Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.  

Product Specifications

  • BRANDOLI Vibrator
  • CONSTRUCTIONDuctile Cast Iron Frame
  • VOLTS230/460
  • PHASE3
  • UNBALANCE LBS. @ 50Hz15.96
  • DESCRIPTIONStandard Electric Vibrator
  • MANUFACTURERS PART NUMBERMVE 4100/2
  • INPUT POWER HP @ 50Hz2.68
  • MAX FORCE IN LBS. @ 60Hz4403
  • MAX FORCE IN LBS. @ 50Hz4468
  • UNBALANCE LBS. @ 60Hz11.98
  • AMPS MAX Y @ 60Hz/460V3.42
  • AMPS MAX Y @ 50Hz/400V3.75
  • INPUT POWER HP @ 60Hz2.82
  • II3 D TEMP CLASS C135
  • Class II Div. 2 TEMP CLASS (T)T4
  • LA/IN @ 60Hz6.4
  • LA/IN @ 50Hz6.5
  • RPM3600
  • WEIGHT @ 60 Hz115
  • WEIGHT @ 50 Hz116
  • CABLE GLANDEM25
  • MOTORAC
  • POLES2
  • HZ60
  • AMPS MAX Y3.42
  • WARRANTY2 Year
  • CERTIFICATIONSCE, UL, CSA, Class 2 Div 2, And GOST Certifications
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OLI Vibrators, Standard Electric Vibrator MVE 4100/2, 3600RPM, 3 Phase, 60HZ, 230/460V, 2Pole

OLI Vibrators, Standard Electric Vibrator MVE 4100/2, 3600RPM, 3 Phase, 60HZ, 230/460V, 2Pole

Item #: WBB783769

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top