Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OLI Vibrators, Pneumatic Vibrator Turbine OT 36, Anodized Aluminum Body
See all 38 items in product family

OLI Vibrators, Pneumatic Vibrator Turbine OT 36, Anodized Aluminum Body

Item #: WBB783699

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 252.95
Product Information
Customer Review
Product Q&A
OLI Vibrators Pneumatic Vibrator Turbine OT 36, Anodized Aluminum Body

OLI Pneumatic Turbine Vibrators combine superior design with low cost of ownership. The machined, anodized aluminum body is tough enough to stand up to harsh environments and easily cleaned for food grade applications. offers quick bin clearance by combining high power output with vibration that's gentle on your structure. No lubrication is required and air consumption is up to 50% less than other "efficient" pneumatic vibrators OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA.  Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.  

Product Specifications

    • LENGTH INCHES6.9
    • WIDTH INCHES4.5
    • HEIGHT INCHES3.3
    • BRANDOLI Vibrator
    • CONSTRUCTIONAnodized Aluminum Body
    • INLET3/8" Gas
    • OUTLET3/8" Gas
    • DIMENSION A INCHES3.94
    • DIMENSION B INCHES6.30
    • DIMENSION C INCHES5.12
    • DIMENSION D INCHES0.79
    • DIMENSION E INCHES2.87
    • DIMENSION F INCHES0.43
    • CERTIFICATIONSAtex Zone 22 Compliant
    • DESCRIPTIONPneumatic Vibrator
    • MANUFACTURERS PART NUMBEROT 36
    • WARRANTY2 Year
    • MAX FORCE LBS.1536 LBS @ 58 PSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!