Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datrex

Model # :WBB3169321

MPN #: DXWVVPJ

Datrex Pocket For Commercial Work Vest, Polyester, Orange, Pack of 2

Product Description
Set of two removable pockets to fit most models of vinyl-dip work TYPE V life jackets.

Features:
  • Made from tough polyester with reflective tape
  • Front pocket made to hold a knife, snacks, etc
  • Large back pockets to accommodate radio and battery equipment, etc


PRICE
$33.95

1
1
Expected on or around 09/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeUniversal

Product Details

TypeWork Vest Pocket
Capacity1 Person
Closure TypeVelcro
MaterialPolyester
Package Quantity2
DescriptionCommercial Work Vest Pocket
ColorOrange
Manufacturers Part NumberDXWVVPJ
GradeCommercial
BrandDatrex