Plastic Bulk Containers
Most Relevant
Designed for the storage of heavy-duty loads, Plastic Bulk Containers are crafted from durable plastic or polypropylene for strength with high weight capacities to hold a wide range of bulk or loose items. They are available in collapsible models that fold down when not in use to save space and non-collapsible models for added resilience. Specialty bins include pallet containers that are forkliftable for easy transport of bulk loads and insulated containers that house cold products like dry ice.
Filters
Length
Width
Height
Size (L x W x H)
Type
Lid
Collapsible Plastic Bulk Containers

Plastic collapsible bulk containers offer a convenient and flexible storage solution for various industries. They collapse easily when not in use, saving space during storage or return transport. Made from durable plastic, they are rust and chemical resistant to ensure years of lasting durability. Plastic bulk containers are ideal for use in manufacturing facilities and warehouses.
| Compare | Image | Length | Width | Height | Weight Capacity | Lid | Material | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 48 in | 44-1/2 in | 25 in | 1500 lbs | No | High Density Polyethylene | Black | Global Industrial | Ships Same Day WB155215A | as low as $359.95 Save $36.00 (9%) | ||
![]() | 48 in | 45 in | 51 in | 2000 lbs | No | High Density Polyethylene | Black | Global Industrial | Ships Same Day WBB3195557 | as low as $469.95 Save $65.05 (12%) | ||
![]() | 32 in | 30 in | 25 in | 1800 lbs | No | High Density Polyethylene | Black | Global Industrial | Ships Same Day WB270284 | as low as $179.95 Save $16.00 (8%) | ||
![]() | 48 in | 40 in | 39 in | 1800 lbs | No | High Density Polyethylene | Gray | Global Industrial | Ships Same Day WBB3126884 | as low as $399.95 Save $46.00 (10%) | ||
![]() | 48 in | 40 in | 34 in | 1800 lbs | No | High Density Polyethylene | Gray | Global Industrial | Ships Same Day WBB3126883 | as low as $369.95 Save $40.00 (10%) | ||
![]() | 48 in | 44-1/2 in | 34 in | 2000 lbs | No | High Density Polyethylene | Black | Global Industrial | Ships Same Day WB442211A | as low as $429.95 Save $40.00 (9%) | ||
![]() | 32 in | 30 in | 25 in | 1800 lbs | No | High Density Polyethylene | Black | Global Industrial | Ships Same Day WBB3178583 | as low as $199.95 Save $16.00 (7%) | ||
![]() | 48 in | 45 in | 34 in | 2000 lbs | No | High Density Polyethylene | Black | Global Industrial | WBB3178587 | as low as $299.95 Save $30.00 (9%) | ||
![]() | 70 in | 48 in | 34 in | 2000 lbs | - | High Density Polyethylene | Black | Buckhorn | Ships Same Day WBB3162319 | as low as $619.00 Save $86.00 (12%) | ||
![]() | 48 in | 45 in | 25 in | 2500 lbs | - | High Density Polyethylene | Black | Buckhorn | Ships Same Day WBB3162290 | as low as $329.95 Save $26.00 (7%) |
Showing 1-10 of 36 results
Non-Collapsible Plastic Bulk Containers

Plastic non-collapsible bulk containers offer a robust difference in storage that provides higher durability and capacity as an assembly-free storage solution. Factory-made plastic construction offers strong resilience at an economic value with lasting durability. Preferable for manufacturing storage.
Showing 1-10 of 100 results
Pallet Containers

Pallet containers are made from extremely durable polyethylene, plastic, or HDPE plastic. Pallet containers with lids feature locks to easily protect your items. Capacity ranges from 1200 to 1500 lbs and are 4-way forklift accessible.
Showing 1-10 of 40 results
Insulated Containers

Insulated containers (also known as polar containers) are great for shipping and storing extremely cold items such as dry ice. They feature optional drop gates which simplifies loading and unloading. These insulated shipping containers are designed to stack 6 high for optimal transportation efficiency. Capacity ranges from 750 to 2100 lbs depending on the model.













