Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB3130186

MPN #: 1240CRBLK050

RefrigiWear® PolarForce® Hiker Boots, Size 5, Black

Product Description
The PolarForce® Hiker Boot is a cold weather work boot unlike any other. Get protection against -30°F cold and against injury with this waterproof hiker-style boot featuring ultra-slip-resistant soles for maximum protection. Don't let clammy, aching feet be a distraction. Stay warm and protected with PolarForce®.

Keep out extreme winter-weather elements with these waterproof work boots that have ankle and heel support. Each boot also has an ASTM composite safety toe and a Vibram® Q765 Dual Density outsole with IceTrek® to keep you steady on your feet. The 6-inch nylon and leather upper is waterproof and these winter work boots fight fatigue with VitaComfort®, which absorbs the shock to your feet from walking and standing all day.

Never compromise protection for performance. When you're protected no matter what, you get the job done right. Outlast, outperform and be a force of nature with PolarForce®. Get the job done quickly, safe and right, so you don't miss out on the important things at home. Dig a ditch. Manage inventory. Unload a shipment. Mend the fence. Whatever items your to-do list has, you can check them off with the PolarForce® Collection.

Features:
  • Comfort Rating: -30°F to 20°F
  • 800g Insulation
  • 6" Nylon/Leather upper
  • Vibram® Q765 Dual Density outsole with IceTrek®
  • ASTM composite safety toe
  • Waterproof
  • Ankle and heel support
  • Rubber toe guard
  • HiVis reflective trim
  • VitaComfort® anti-fatigue and gravity-fed moisture management system
  • Electrical hazard compliant


PRICE
$229.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height6 in
Size5

Product Details

TypeWork Boots
Upper MaterialNylon
ColorBlack
SeriesPolarForce®
Toe TypeComposite Toe
Outsole DesignDual Density Outsole
StyleHiker Boot
InsulatedYes
Insulation Type800g Thinsulate® Insulation
Closure TypeLace-Up
MaterialNylon / Rubber
GenderUnisex
Package Quantity1
Manufacturers Part Number1240CRBLK050
Slip ResistantYes
WaterproofYes
Primary UseCold Weather Protection
BrandRefrigiWear

Compliance & Certifications

CertificationsElectrical Hazard Compliant