SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Tensator Retractable Belt Barrier, 39" Polished Chrome Post, 7'6" Black Belt - Pkg Qty 2

Tensator Retractable Belt Barrier, 39" Polished Chrome Post, 7'6" Black Belt - Pkg Qty 2

Item #: WB443078BK

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $63.95

$30.00 ea.

Clearance Price: $60.00 / Pkg of 2

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2

Queueway Acyrlic Sign Frame, 7"Wx11"H, Black

Queueway Acyrlic Sign Frame, 7"Wx11"H, Black

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Black Belt

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Black Belt

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black/Yellow Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black/Yellow Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Red Belt

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Red Belt

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Blue Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Blue Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Red Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Red Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Black/Yellow Belt

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Black/Yellow Belt

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Mr. Chain Plastic Chain Barrier On A Reel, 1-1/2"x200'L, Yellow

Mr. Chain Plastic Chain Barrier On A Reel, 1-1/2"x200'L, Yellow

Global Industrial™ Steel Crowd Control Barrier, 102"L x 40"H x 1-1/4"D, Yellow

Global Industrial™ Steel Crowd Control Barrier, 102"L x 40"H x 1-1/4"D, Yellow

Queueway Acrylic Sign, Double Sided, "Please Enter Here", 7"Wx11"H, Black/White

Queueway Acrylic Sign, Double Sided, "Please Enter Here", 7"Wx11"H, Black/White

Queueway Acrylic Sign, Double Sided, "Please Wait Here", 7"Wx11"H, Black/White

Queueway Acrylic Sign, Double Sided, "Please Wait Here", 7"Wx11"H, Black/White

Belt barrier posts help temporarily block off restricted areas or control lines in heavily trafficked areas. Crowd control posts feature a powerful constant-force spring that retracts belt with ease. Locking belt end provides a built-in safety braking system for slow belt retraction that avoids accidental release. 7'6" belt is made of heavy duty woven polyester that won't fray or pucker over time. 39"H heavy gauge steel post has a scratch resistant finish for strength. Weighted 13-1/2" diameter base provides maximum stability and easy portability where you need it. Base includes a rubber floor protector for protection against floor scuffing. Post top includes one retractable belt with belt end and 3 receiver slots. Assembles in seconds; no tools required. Ships flat; packed 2 stanchions per box. Price per each post, must purchase pack of 2. 2 Year Limited Warranty.

Weights & Dimensions

  • Post Diameter 2-1/2 in
  • Belt Length 7-1/2 ft
  • Post Height 39 in
  • Height 39 in
  • Base Diameter 13-1/2 in

Product Details

  • Post Color Family Polished Chrome
  • Assembly Required Yes
  • Description Crowd Control Belt Barrier
  • Base Style Weighted Round
  • Type Retractable Belt Barrier
  • Indoor/Outdoor Indoor
  • Post Material Steel
  • Package Quantity 2
  • Brand Queueway
  • Belt Color Family Black
  • Manufacturers Part Number QWAYPOST-1P-B9
  • Color Family Silver
  • Number of Belts 1

Warranty

  • Warranty 1 yr
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: B

    Date: September 01, 2020

    Needed for Social Distancing
    Your review:
    Besides the fact that it took over 4 months to get my order of 16... and the boxes looked like they were strapped to the back of a pack mule for the entire time...They are well build and look nice - a couple of them had really small dents on the base, but I only noticed when I put them together (twist pole into base- that simple) 1 star off for the wait.
  • Reviewer: Anonymous

    Date: June 14, 2013

    Quality Stanchions
    Your review:
    Stanchions are well built, belts run smoothly, very professional looking. In hindsight the polished chrome will require a bit more cleaning.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tensator Retractable Belt Barrier, 39" Polished Chrome Post, 7'6" Black Belt - Pkg Qty 2

Tensator Retractable Belt Barrier, 39" Polished Chrome Post, 7'6" Black Belt - Pkg Qty 2

Item #: WB443078BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tensator Retractable Belt Barrier, 39" Polished Chrome Post, 7'6" Black Belt - Pkg Qty 2
    Tensator Retractable Belt Barrier, 39" Polished Chrome Post, 7'6" Black Belt - Pkg Qty 2
    Tensator Retractable Belt Barrier, 39" Polished Chrome Post, 7'6" Black Belt - Pkg Qty 2
    Tensator Retractable Belt Barrier, 39" Polished Chrome Post, 7'6" Black Belt - Pkg Qty 2
    Tensator Retractable Belt Barrier, 39" Polished Chrome Post, 7'6" Black Belt - Pkg Qty 2
    Tensator Retractable Belt Barrier, 39" Polished Chrome Post, 7'6" Black Belt - Pkg Qty 2
    Tensator Retractable Belt Barrier, 39" Polished Chrome Post, 7'6" Black Belt - Pkg Qty 2
    Tensator Retractable Belt Barrier, 39" Polished Chrome Post, 7'6" Black Belt - Pkg Qty 2
    Tensator Retractable Belt Barrier, 39" Polished Chrome Post, 7'6" Black Belt - Pkg Qty 2
    Tensator Retractable Belt Barrier, 39" Polished Chrome Post, 7'6" Black Belt - Pkg Qty 2
    Tensator Retractable Belt Barrier, 39" Polished Chrome Post, 7'6" Black Belt - Pkg Qty 2
    Tensator Retractable Belt Barrier, 39" Polished Chrome Post, 7'6" Black Belt - Pkg Qty 2
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant