SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Dupont™Tychem® QC Disposable Coverall with Open Ended Wrists/Ankles, L, 12/Case

Dupont™Tychem® QC Disposable Coverall with Open Ended Wrists/Ankles, L, 12/Case

Item #: WB629003L

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • M
  • L

L

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $114.95

Clearance Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dupont™Tyvek® Disposable Coverall with Open Ended Wrists/Ankles, L, Case Of 25

Dupont™Tyvek® Disposable Coverall with Open Ended Wrists/Ankles, L, Case Of 25

Disposable Coveralls With Open Ended Wrists/Ankles, White, XL - Pkg Qty 25

Disposable Coveralls With Open Ended Wrists/Ankles, White, XL - Pkg Qty 25

Global Industrial™ Disposable Polypropylene Coverall, Elastic Wrists/Ankles, WHT, XL, 25/Case

Global Industrial™ Disposable Polypropylene Coverall, Elastic Wrists/Ankles, WHT, XL, 25/Case

Global Industrial™ Disposable Polypropylene Coverall, Open Wrists/Ankles, White, XL, 25/Case

Global Industrial™ Disposable Polypropylene Coverall, Open Wrists/Ankles, White, XL, 25/Case

Global Industrial™ Disposable Polypropylene Coverall, Open Wrists/Ankles, White, Large, 25/Case

Global Industrial™ Disposable Polypropylene Coverall, Open Wrists/Ankles, White, Large, 25/Case

Global Industrial™ Disposable Polypropylene Coverall, Elastic Wrists/Ankles, WHT, LRG, 25/Case

Global Industrial™ Disposable Polypropylene Coverall, Elastic Wrists/Ankles, WHT, LRG, 25/Case

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

TouchNTuff® 92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Grn, XL,100/Box

TouchNTuff® 92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Grn, XL,100/Box

North® 5400 Series Low Maintenance Full Facepiece Respirators, 54001

North® 5400 Series Low Maintenance Full Facepiece Respirators, 54001

Scorpio® Chemical Resistant Gloves, Ansell 08-354, Size 8, 1 Pair - Pkg Qty 12

Scorpio® Chemical Resistant Gloves, Ansell 08-354, Size 8, 1 Pair - Pkg Qty 12

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

DISPOSABLE COVERALL
WITH OPEN-ENDED WRIST AND ANKLES

A lightweight, and durable fabric, DuPon™ Tychem® 2000 utilizes the strength of Tyvek® fabric and a polyethylene coating. Tychem® 2000 fabric provides at least 30 minutes of protection against 42 chemical challenges. Tychem® 2000 is used for light splash protection in a variety of industrial environments, including petroleum refining, pulp and paper manufacturing, food processing, chemical processing, and pharmaceutical manufacturing. Provides added comfort and flexibility. These coveralls feature a front zipper closure. Sold in case quantity. Price is per case. Case of 12 Coveralls.

Weights & Dimensions

  • Size L
  • Weight 0.5 lbs

Product Details

  • Ankles Open
  • Price Per Case
  • Assembly Required Assembled
  • Description Tychem® QC Coverall
  • Type Disposable Coverall
  • Closure Type Zipper
  • Brand DuPont
  • Package Quantity 12
  • Material Tychem® QC
  • Style QC120SYL
  • Manufacturers Part Number QC120SYLLG001200
  • Wrists Open
  • Color Family Yellow

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications 16 CFR 1610 Class 1, ASTM D1777, ASTM D5034
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dupont™Tychem® QC Disposable Coverall with Open Ended Wrists/Ankles, L, 12/Case

Dupont™Tychem® QC Disposable Coverall with Open Ended Wrists/Ankles, L, 12/Case

Item #: WB629003L

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant