Poly Combo 3-strand Safety Rope is a durable composite, UV coated rope. Our Safety Rope offers high strength fall protection and harness rescue. This premium general purpose rope is strong, yet soft and flexible.
BOEN Poly-Combo 3-Strand Safety Rope SR-34300 - 3/4" x 300' - 40 Lb. - White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 ft |
| Width | 3/4 in |
| Weight Capacity | 1000 lbs |
| Thickness | 3/4 in |
| Diameter | 3/4 in |
| Average Breaking Strength | 8400 lbs |
| Tensile Strength | 7500 lbs |
Product Details
| Body Material | Poly-Combo |
| Color | White |
| For Use With | Safety Rope |
| Style | Twisted |
| Material | Polypropylene/Polyester |
| Construction Type | Ropes, Twine & Cables |
| Description | Jaydee Group |
| Package Quantity | 40 lb |
| Manufacturers Part Number | SR-34300 |
| Number of Strands | 3 |
| Brand | Boen |