Hygienic Alternative – 1-foot plastic liner with glossy finish is the ideal alternative to "towel" drying in kitchen and bar areas.Superior Draining – Protects glassware from breaking and allows moisture drainage to reduce mold build-up.Non-Slip Surface – Prevents mat from sliding around when in use and protects glassware rims.Easy to cut black plastic mesh has glossy finish. 24"W x 120"L.
Poly-Liner Plastic Mesh Shelf Liner, 24" x 120"L, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 120 in |
| Width | 24 in |
| Size | 120" x 24" |
Product Details
| Team | No Team |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | PL0105 |
| Brand | San Jamar |
Related Products
✓ Clean chrome finish is suitable for customer-facing spaces ✓ Grooved wine shelves securely cradle bottles on their side to help prevent shifting ✓ Hardwood deck overlay creates a solid surface and clean, professional appearance The 36"W x 14"D x 34"H Nexel® Chrome 4-Shelf Wine Display Unit is your solution for keeping bottles neatly stored and easily accessible in retail, hospitality, and other commercial environments. It is constructed from high‑quality steel with a bright, high‑gloss nickel‑chrome finish for durability in dry storage environments, while ...
✓ Wire shelving with a black epoxy coating over a rust-inhibiting undercoat ✓ Grooved wine shelves securely cradle bottles on their side to help prevent shifting ✓ Hardwood deck overlay creates a solid surface and clean, professional appearance The 48"W x 14"D x 34"H Nexel® Black Epoxy 5-Shelf Wine Display Unit is your solution for keeping bottles neatly stored and easily accessible in retail, hospitality, and other commercial environments. Constructed from high-quality steel, this wine display unit features a black epoxy coating over a rust-inhibiting ...
BK Resources BK-IBBH, Ice Bin Beverage Holder Insert, Fits 21" Deep BK Resources Heavy Duty Bottle Well Holder, Fits 21" Deep Ice Bins With & Without Cold Plate (Work With Raised Lip Version Only)
Versa-Mat® is interlocking bar matting that can be used in a variety of locations. Perfect for lining the bar and dinnerware shelving, VersaMat® is lightweight and can be easily cut to fit into any contour shape. Its unique design allows for superior airflow and moisture drainage for faster drying. Variety of uses: Shelf Liner Walk-in Cooler Prep Station Dry Storage Bar & Nightclub Catering Scullery Wherever You Need Bar Matting
Chadko™ Shelf Liners - Black, 0.025" Polypropylene Matte Surface with rounded corners that fit around square and round post shelving. Chadko™ liners are functional and stylish. They help keep items more stable on wire shelving, prevent smaller objects from falling through the wires and keeps dust from coming up from the floor. They are economical, water and chemical resistant and recyclable. Chadko™ liners are sleek and durable, moisture and chemical resistant and easily cleaned with glass cleaner. They are custom cut to fit around both square and round posts and to lay ...