Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3160388

MPN #: S61431-BLACK-4XL

Tough Duck Poly Oxford Insulated Pull-On Safety Pants, 4XL, Black

Product Description
The everyday snow pant with reflective tape. These hi-vis insulated pants are easy to pull on and off and perfect for those who need to be seen when doing things like shoveling snow.

Shell: 300D Poly Oxford 100% Polyester with PU coating, antifreeze and durable water repellent finishes

Lining: 100% Polyester quilted to 4 oz. polyester insulation

Features:
  • 3M™ Scotchlite™ 2" Reflective Material with 4" contrast backing
  • Full elasticized waistband with adjustable drawcord
  • Two welt pockets
  • Ankle to mid-calf snap closures
  • Two rear patch pockets
  • Wind Repellent
  • CSA Class 1 Level 2
  • ANSI Type E


PRICE
$74.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeHigh Visibility Pants
MaterialPolyester
GenderMen's
Package Quantity1
DescriptionPoly Oxford Insulated Pull-On Safety Pants
ColorBlack
Manufacturers Part NumberS61431-BLACK-4XL
Primary UseCold Weather Protection, High Visibility
BrandTough Duck