Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3160451

MPN #: S79821-FLGR-2XL

Tough Duck Poly Oxford Insulated Safety Bib Overall, 2XL, Fluorescent Green

Product Description
Our bestselling overall is built to not only help keep you warm but to provide the comfort and ease of movement you need on the job site to maximize your performance. The drop down hem allows for an extra 3" for those who need more length.

Shell: 300D Poly Oxford 100% Polyester with PU coating, antifreeze and durable water repellent finishes

Lining: 100% Polyester quilted to 6 oz. polyester insulation

Features:
  • 3M™ Scotchlite™ 2" Reflective Material with 4" contrast backing
  • Two way full front zipper closure
  • Storm Placket with hook and loop closure
  • Upper chest pocket with pencil pocket
  • Upper chest loss proof pocket with flap and hook and loop closure
  • Two rear patch pockets
  • Ankle to hip two way side leg zippers
  • Black hemline keeps garment looking clean (except on solid orange)
  • Turned under hem allows for 3" tall extension
  • Elasticized back waist
  • Hammer loop and ruler pocket
  • Wind Repellent
  • CSA Class 2 Level 2
  • ANSI Type E


PRICE
$109.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeHigh Visibility Bib Overall
MaterialPolyester
GenderMen's
Package Quantity1
DescriptionPoly Oxford Insulated Safety Bib Overall
ColorGreen
Manufacturers Part NumberS79821-FLGR-2XL
Primary UseCold Weather Protection, High Visibility
BrandTough Duck