Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Nexel

Model # :WBS2142Z

Nexel® S2142Z Poly-Z-Brite® Wire Shelf 42"W x 21"D

Product Description
Nexel® S2142Z Poly-Z-Brite® Wire Shelf 42"W x 21"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NEXGard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited fifteen warranty against rust and corrosion


CLEARANCE PRICE
$28.95

was $33.95
Save $5.00 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth21 in
Weight Capacity800 lbs

Product Details

Assembly RequiredNo
TypeWire Shelf
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorClear Epoxy
ApplicationWet/Dry
FinishPoly-Z-Brite®
MaterialSteel
DescriptionWire
Manufacturers Part NumberS2142Z
BrandNexel

Warranty

Warranty15 Year Limited

Compliance & Certifications

NSF CertifiedY