Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB632225

MPN #: 430607

Carlisle 430607 - Polycarbonate Scoop 6 Oz., Clear - Pkg Qty 12

Product Description
Polycarbonate Scoop 6 Oz. - Clear

Features:

  • 606106 scoop is made of 18-8 rust-free mirror polished stainless
  • 6 oz scoops are tapered to make pouring of ice into glasses easy
  • 4306 features a hole for hanging or tying to a container; durable polycarbonate material for long-lasting Use; dishwasher safe
PRICE
$150.00  Sold in packages of 12 / $12.50 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/4 in
Height2-3/16 in
Handle Length5-1/4 in

Product Details

StyleIce Scoop
Capacity6 oz
MaterialPolycarbonate
Package Quantity12
DescriptionScoop
Manufacturers Part Number430607
BrandCarlisle

Compliance & Certifications

CertificationsNSF Certified