Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pawling

Model # :WBB706996

MPN #: CG-16-8-132

Polycarbonate Surface Mounted 90° Corner Guard, 3/4" Wing, 8'H., Clear, Un-Drilled

Product Description
Our popular clear polycarbonate corner guards allow your décor to shine through. Or, choose from nine additional color options for a coordinated look. With two standard angles, five wing sizes, and two standard lengths, these corner guards provide numerous choices - all with medium level protection

PRICE
$8.70

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8 ft
Wing Size3/4 in

Product Details

TypePolycarbonate
Interior or Exterior UseInterior
ColorClear
Angle90
StyleUn-Drilled Surface Mounted Corner Guard
Mounting LocationUndrilled With Self Tapping Screws
MaterialPolycarbonate
InstallationIncludes Brads For Installation
Package Quantity1
Manufacturers Part NumberCG-16-8-132
BrandPawling