Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228052

MPN #: 2STRIPBlk10

Mighty Line® Vinyl Safety Floor Tape Segments, 2"W x 10"L, 50 Mil, Black, 100/Pack

Product Description
Black Mighty Line® Safety Floor Tape Segments, 2" by 10", pack of 100. The Mighty Line® segments are precut lengths of our 50 Mil thick floor tape. To apply, just peel the backing and stick to a clean, dry surface. These segments are limited warrantied to stay on your floor for 1 year. Mighty Line® peel and stick floor tapes have beveled edges which improves durability in harsh industrial environments. This patented product does not leave a residue during removal

Features:
  • Withstands your most grueling warehouse traffic
  • Pre-cut Heavy Duty Vinyl floor tape segments for walkways or dock markers
  • Pre-cut Segments, Shipping Receiving Dock Marking
  • Quick Replace Floor Marking for High Forklift Traffic Areas
  • Location Marking for Areas with Heavy Pallet Dragging


PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width2 in
Weight10 lbs
Thickness50 mil

Product Details

TypeSafety Floor Tape Segments
ColorBlack
Self AdhesiveYes
PatternSolid
MaterialVinyl
Package Quantity100
Manufacturers Part Number2STRIPBlk10
Reflective TypeNon Reflective
ShapeRectangle
BrandMighty Line

Warranty

Warranty1 yr