Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3227974

MPN #: 2STRIPWCHV10

Mighty Line® Vinyl Safety Floor Tape Segments, 2"W x 10"L, 50 Mil, Black/White, 100/Pack

Product Description
White and Black Mighty Line® Safety Floor Tape Segments, 2" by 10", pack of 100. The Mighty Line® segments are precut lengths of our 50 Mil thick floor tape. To apply, just peel the backing and stick to a clean, dry surface. These segments are limited warrantied to stay on your floor for 1 year. Mighty Line® peel and stick floor tapes have beveled edges which improves durability in harsh industrial environments. This patented product does not leave a residue during removal

Features:
  • Withstands your most grueling warehouse traffic
  • Pre-cut Heavy Duty Vinyl floor tape segments for walkways or dock markers
  • Pre-cut Segments, Shipping Receiving Dock Marking
  • Quick Replace Floor Marking for High Forklift Traffic Areas
  • Location Marking for Areas with Heavy Pallet Dragging


PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width2 in
Weight10 lbs
Thickness50 mil

Product Details

TypeSafety Floor Tape Segments
ColorBlack/White
Self AdhesiveYes
PatternStriped
MaterialVinyl
Package Quantity100
Manufacturers Part Number2STRIPWCHV10
Reflective TypeNon Reflective
ShapeRectangle
BrandMighty Line

Warranty

Warranty1 yr