Global Industrial™ Poly Web Sling, HD, Endless w/ Durable Edge, 4Ft L-3200/2500/6400 Lbs Cap Polyester Web Slings provide a lifting solution that will not mar or scratch the load; Red core yarn indicates wear for easy inspection and replacement; Endless type, wear points can be shifted to extend sling life; The polymer coated blue edge yarns of this superior web make it more resistant to edge cutting than standard yellow sling webbing.
Global Industrial
Model # :WB298505
Global Industrial™Poly Web Sling, HD, Endless w/ Durable Edge, 4Ft L-3200/2500/6400 Lbs Cap
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Width | 1 in |
| Choker Hitch Weight Capacity | 2500 lbs |
| Vertical Lift Weight Capacity | 3200 lbs |
| Basket Hitch Capacity | 6400 lbs |
Product Details
| Type | Endless |
| Plys | 1 |
| Color | Yellow |
| Style | Web Flat |
| Material | Polyester |
| FOD | 0525168 |
| Manufacturers Part Number | 298505 |
| Brand | Global Industrial |