Polyethylene bouffant cap that is economical and fluid resistant. 3/4 mil polyethylene with elastic, 100% latex free, flame resistant, and waterproof.
Polyethylene Bouffant Cap, 3/4 Mil, Waterproof, 100% Latex Free, Clear, 21", 100/Bag
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Size | 21" |
Product Details
| Type | Bouffant Cap |
| Material | Polyethylene |
| Package Quantity | 100 |
| Description | 3/4 Mil Bouffant Cap |
| Color | Clear |
| Manufacturers Part Number | BPC-E-1BG |
| Brand | Keystone |