LEWISBins Polyethylene Container, 24"L x 20"W x 13"H, Blue - Pkg Qty 5
|
Questions & Answers (0)
Product Description
Designed to endure years of rugged use, these plastic containers are ideal for manufacturing, food processing, distribution and storage. High density polyethylene resists oils, solvents, most chemicals and steam and withstands 0° to 120°F. These Blue plastic containers are FDA approved for direct food contact. Reinforced construction provides 70 lb. capacity per container. Stacks when full - Bottom container supports 300 lbs. when stacked. Nests when empty at an alternating 180 degree position. Sold in packages of 5.
Plastic containers available in Red, Blue or Gray.
Plastic containers available in Red, Blue or Gray.
PRICE
$349.75 Sold in packages of 5 / $69.95 ea
1
1
Available on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 20 in |
| Height | 13 in |
| Size (L x W x H) | 24 x 20 x 13 in |
| Inside Length | 20-3/8 in |
| Inside Width | 17-3/8 in |
| Inside Top Length | 21-1/2 in |
| Inside Top Width | 18-13/16 in |
| Inside Bottom Length | 20-3/8 in |
| Inside Bottom Width | 17-3/8 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Storage Tote |
| Color | Blue |
| Lid | No |
| Capacity | 2.7 ft³ |
| Material | Polyethylene |
| Package Quantity | 5 |
| Manufacturers Part Number | SN2420-13 |
| Stack and/or Nest | Stack & Nest |
| Brand | LewisBins |