x

Take 15% off your entire order!

Offer applied at checkout

+

Flo n' Go Duramax Polyethylene Gas Caddy & Fuel Tank, 14 Gallon Capacity

Flo n' Go Duramax Polyethylene Gas Caddy & Fuel Tank, 14 Gallon Capacity

Item #: WB236920

(54)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $149.95

Save $7.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Flo n' Go Duramax™ Polyethylene Gas Caddy

Fuel tank is made of rugged high-density polyethylene plastic construction in vibrant red. This gas tank provides 14 gallon capacity and dispenses at 2 gallons per minute with a siphon pump. Easily portable on 6" wheels, making maneuverability a breeze over rough terrains, ideal for marine use and landscapers. 10' long fuel hose. Measures 16-1/2"W x 12-3/4"D x 34"H.

    Features:
  • Composed of a durable, high-density polyethylene in vibrant red for use with gasoline fuel
  • Comes complete with a patented Flo n' go Maxflo™ siphon pump & pump holder handle
  • 53 Litre (14 Gallon) volume capacity and a 305 cm (10') long fuel hose
  • Includes a bolt on hanger for convenient hose storage
  • Quickly refuels, using a UL-approved, mechanically vented fill cap
  • Fluid transfer on level surfaces with minimal priming
  • Sturdy, 152 mm (6") wheels, makes maneuverability a breeze over rough terrains
  • Ergonomically designed, heavy-duty top handle with extra deep base unit handholds for transport
  • Recessed grooves provide nuisance-free strapping locations for safer transport
  • Dual mechanical shut-off valves, at both tank and hose, for spill-proof Flo n' go disconnection
  • Meets D.O.T. & UN transportation Requirements


  • LENGTH INCHES 12-3/4
  • WIDTH INCHES 16-1/2
  • HEIGHT INCHES 34
  • CAPACITY GALLON 14
  • COLOR FINISH Red
  • BRAND Scepter
  • CONSTRUCTION Polyethylene
  • DESCRIPTION Fuel Caddy
  • MANUFACTURERS PART NUMBER 06792
  • TYPE Gas w/Siphon Pump
  • WHEEL DIAMETER INCHES 6
  • FUEL TYPE Gasoline
  • EMERGENCY PREP Yes
Customer Review

4.0

  • 5 Star

    34
  • 4 Star

    8
  • 3 Star

    2
  • 2 Star

    0
  • 1 Star

    10

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JIM

    Date: July 15, 2020

    GI kept me informed when delivery was delayed.
    Your review:
    I truly appreciate GI keeping me informed about a delay in delivery. While nobody likes a delay- keeping me informed with a ship date and progress offset the delay. Much better than other merchants. thank you!
  • Reviewer: CAROL

    Date: June 23, 2020

    Nice
    Your review:
    Nice - just as advertised! Heavier duty than I thought it would be.
  • Reviewer: Mickey

    Date: June 22, 2020

    Great for the boat house!
    Your review:
    Excellent
  • Reviewer: Anonymous

    Date: March 25, 2018

    ***** Excellent
    Your review:
    Highly recommend, purchased two
  • Reviewer: Anonymous

    Date: February 27, 2017

    Perfect size
    Your review:
    Perfect size to be able to handle
  • Reviewer: Anonymous

    Date: December 26, 2016

    Best for your money
    Your review:
    My husband found this elsewhere. After checking into your company could not believe the savings. Ordered right away and received exactly what my husband had expected. Great quality and a great product. Thanks so much .
  • Reviewer: Anonymous

    Date: August 05, 2016

    Good
    Your review:
    Good
  • Reviewer: Anonymous

    Date: July 14, 2016

    portable tanker
    Your review:
    very nice and easily portable.
  • Reviewer: Anonymous

    Date: July 08, 2016

    Gas can
    Your review:
    I have a lot of equipment, having a 14 gallon with a nozzle would help a lot.
  • Reviewer: Anonymous

    Date: July 01, 2016

    Call it what you want
    Your review:
    We are in our 70's and it was getting difficult to fill our lawnmowers. This works perfectly!
Product Q & A

There are 5 questions and 4 answers for this product.

  • Can this fuel tank be used for jet boat fuel? We have a ski boat and would love to keep this at the lake for refueling!

    Question Asked By: Rachele, June 15, 2020

    Answer This Question

  • Can this caddy be earth grounded?

    Question Asked By: Gary, March 16, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, April 13, 2020

      These fuel containers are predominately made from Polyethylene (PE) which is considered a non-conductive material. is advised that the consumer use ESD precautions such as filling Scepter containers with fuel ONLY when the container is secured on the floor/ground

  • What is the thread fitting size and specification used where the hose fitting attaches to the tank fitting?

    Question Asked By: Doug, March 16, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Doug, The thread fitting size is 3/4". Thank you for your interest in our product!

  • Can this tank be used to hold diesel exhaust fluid?

    Question Asked By: ROBERT, December 12, 2014

    Answer This Question

    Question Answered By:

    • Product Expert, December 12, 2014

      This is not recommended.

  • What is the hand pump flow rate when the containier is below the machine being filed?

    Question Asked By: KEVIN, September 15, 2014

    Answer This Question

    Question Answered By:

    • Product Expert, September 15, 2014

      When used below the object being fuelled, the pump relies on consistent pumping by the user. Because of this, there is no actual flow rate to specify as it will be determined by the rate at which the user pumps.

You might be interested in this similar product

15 Gallon Gas & Go™ Poly Fuel Caddy

Item #: 672022

(1)

Out of stock, expected on or around 06/21/2021

$258.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flo n' Go Duramax Polyethylene Gas Caddy & Fuel Tank, 14 Gallon Capacity

Flo n' Go Duramax Polyethylene Gas Caddy & Fuel Tank, 14 Gallon Capacity

Item #: WB236920

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Flo n' Go Duramax Polyethylene Gas Caddy & Fuel Tank, 14 Gallon Capacity
    Flo n' Go Duramax Polyethylene Gas Caddy & Fuel Tank, 14 Gallon Capacity
    Flo n' Go Duramax Polyethylene Gas Caddy & Fuel Tank, 14 Gallon Capacity
    Flo n' Go Duramax Polyethylene Gas Caddy & Fuel Tank, 14 Gallon Capacity
    Flo n' Go Duramax Polyethylene Gas Caddy & Fuel Tank, 14 Gallon Capacity
    Flo n' Go Duramax Polyethylene Gas Caddy & Fuel Tank, 14 Gallon Capacity
    Flo n' Go Duramax Polyethylene Gas Caddy & Fuel Tank, 14 Gallon Capacity
    Flo n' Go Duramax Polyethylene Gas Caddy & Fuel Tank, 14 Gallon Capacity
    Flo n' Go Duramax Polyethylene Gas Caddy & Fuel Tank, 14 Gallon Capacity
    Flo n' Go Duramax Polyethylene Gas Caddy & Fuel Tank, 14 Gallon Capacity
    Flo n' Go Duramax Polyethylene Gas Caddy & Fuel Tank, 14 Gallon Capacity
    Flo n' Go Duramax Polyethylene Gas Caddy & Fuel Tank, 14 Gallon Capacity
    Flo n' Go Duramax Polyethylene Gas Caddy & Fuel Tank, 14 Gallon Capacity
    Flo n' Go Duramax Polyethylene Gas Caddy & Fuel Tank, 14 Gallon Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant