PolyJohn® PJN3 Portable Restroom Blue - PJN3-1001
Write a Review
|
Questions & Answers (0)
Product Description
PolyJohn® PJN3 is ideal for construction sites, festivals, and other high traffic areas where portable restrooms are needed. The PJN3 is easier to service and clean, with reduced time for pumping and wipe downs. Features an advanced waste tank design with rounded slope top, and conveniently placed deep central slump. Includes a 60 gallon capacity tank holding tank, as well as a non-splash urinal. The heat-treated aluminum doorjamb is designed to withstand frontal impact. Features a door mounted mirror, handle, and locking toilet paper dispenser.
Interior Dimensions: 41"L x 41"W x 82"H.
Exterior Dimensions: 47"L x 43-1/2"W x 91"H.
Blue finish.
Interior Dimensions: 41"L x 41"W x 82"H.
Exterior Dimensions: 47"L x 43-1/2"W x 91"H.
Blue finish.
PRICE
$1,459.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Seat Height | 19 in |
| Exterior | 47"L x 43-1/2"W x 91"H |
Product Details
| Holding Tank Capacity | 60 Gallon |
| Assembly Required | No |
| Style | PJN3 |
| Type | Portable Restroom |
| Interior | 41"L x 41"W x 82"H |
| Material | HDPE Plastic |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | PJN3-1001 |
| Brand | PolyJohn |