PolyJohn® We'll Care ADA Compliant Portable Restroom Pewter - SA1-1005
Write a Review
|
Questions & Answers (0)
Product Description
PolyJohn® We'll Care is design-certified to meet and exceed ADA requirements. The large interior allows wheelchairs to turn 360 degrees, providing maximum comfort. Unit includes ground level access with grab bars for better support and stability. Constructed from high grade polyethylene for durability. Features heavy-duty Ryobi door closures provide added convenience and dependable wind resistance. Interior Dimensions: 82"L x 84"W x 88-1/2"H. Exterior Dimensions: 85-1/5"L x 92-2/5"W x 92-1/2"H. Pewter finish.
PRICE
$3,829.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Seat Height | 19 in |
| Exterior | 85-1/4L x 92-1/2W x 92-1/2H |
Product Details
| Holding Tank Capacity | 50 Gallon |
| Assembly Required | No |
| Style | We'll Care |
| Type | ADA Portable Restroom |
| Interior | 82"L x 84"W x 88-1/2"H |
| Package Quantity | 1 |
| Color | Pewter |
| Manufacturers Part Number | SA1-1005 |
| Brand | PolyJohn |