Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ASI Global Partitions

Model # :WBB574619

MPN #: 40-90871053-HG

ASI Global Partitions Polymer Pilaster w/ Shoe - 10"W x 82"H Hunter Green

Product Description
ASI Global Partitions solid plastic toilet partitions are the ideal choice for high-traffic areas. They are environmentally safe and sanitary, never need painting, and will not easily dent or chip. It is the material of choice for low maintenance. HDPE solid plastic is water resistant and unaffected by high humidity and cannot delaminate. ASI Global Partitions HDPE solid plastic has homogeneous color and material compound throughout. Stainless steel, type 304, with #4 satin finsih trim shoes are hemmed top and bottom for rigidity and sleek appearance.

PRICE
$329.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth1 in
Height82 in

Product Details

TypeFloor Anchored/Overhead Braced
MaterialPolymer
DescriptionPilaster w/ Shoe
ColorGreen
BrandASI Global Partitions