Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® Polynib™ Entrance  Mat 1/4" Thick 4' x 6' Charcoal

NoTrax® Polynib™ Entrance Mat 1/4" Thick 4' x 6' Charcoal

Item #: WBB1806246

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Brown

Black

  • Black
  • No Border

Black

$160.11 up to 17% OFF

Price: $132.95

Save $6.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax® Polynib™ Entrance  Mat 1/4" Thick 3' x 10' Charcoal

NoTrax® Polynib™ Entrance Mat 1/4" Thick 3' x 10' Charcoal

NoTrax® Estes® Entrance  Mat 3/8" Thick 3' x 10' Charcoal

NoTrax® Estes® Entrance Mat 3/8" Thick 3' x 10' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 4' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 4' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 8' Charcoal Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 8' Charcoal Gray

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Midnight

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 5' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 5' Black

NoTrax® Chevron Indoor Entrance Mat 5/16" Thick 3' x 5' Charcoal

NoTrax® Chevron Indoor Entrance Mat 5/16" Thick 3' x 5' Charcoal

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Rubbermaid Brute® 2655 Trash Container 55 Gallon - Gray

Rubbermaid Brute® 2655 Trash Container 55 Gallon - Gray

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

NoTrax Polynib 1/4" Thick Entrance Floor Mat, 4' x 6' Charcoal

Polynib® has the rich, luxurious look of Berber-style carpeting for an always elegant appearance. A very tightly nibbed loop of needle-punched yarn entraps and hides debris while retaining moisture at the same time. 24 ounces of carpet per square yard provides greater crush resistance for long lasting wear. Polynib® comes with a heavy-weight vinyl backing in corresponding colors to help reduce mat movement and enhance the aesthetic appeal of the mat. One year against manufacturers defects.

Weights & Dimensions

  • Width 4 ft
  • Length 6 ft
  • Thickness 1/4 in
  • Weight 20.00 lbs

Product Details

  • Pattern Berber
  • Traffic Berber Style
  • Description Indoor Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material Yarn
  • Border Color Family Black
  • Brand NoTrax
  • Series Polynib™
  • Manufacturers Part Number 136S0046CH
  • Color Family Black
  • Backing Material Vinyl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Polynib™ Entrance  Mat 1/4" Thick 4' x 6' Charcoal

NoTrax® Polynib™ Entrance Mat 1/4" Thick 4' x 6' Charcoal

Item #: WBB1806246

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® Polynib™ Entrance  Mat 1/4" Thick 4' x 6' Charcoal
    NoTrax® Polynib™ Entrance  Mat 1/4" Thick 4' x 6' Charcoal
    NoTrax® Polynib™ Entrance  Mat 1/4" Thick 4' x 6' Charcoal
    NoTrax® Polynib™ Entrance  Mat 1/4" Thick 4' x 6' Charcoal
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant