Polypropylene Coverall, Elastic Wrists & Ankles, Zipper Front, Single Collar, White, 3XL, 25/Case
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene coverall that is made of a breathable fabric that provides economical protection with elastic wrists and ankles. It is the best low cost solution to protect workers against dry particulates, dirt and grime. Inseam Length: 31-1/2"
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
| Inseam Length | 31-1/2" |
Product Details
| Type | Disposable Coverall |
| Color | White |
| Wrists | Elastic |
| Ankles | Elastic |
| Style | CVL-NW-E |
| Closure Type | Zipper Front |
| Material | Polypropylene |
| Package Quantity | 25 |
| Description | Polypropylene Coverall |
| Manufacturers Part Number | CVL-NW-E-3XL |
| Brand | Keystone |