Polypropylene Coverall/Bunny Suit, Elastic Wrists, Attached Hood & Boots, Zipper Front, XL, 25/CS
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene coverall that is made of a breathable fabric that provides economical protection with elastic wrists, boots, and attached hood. It is the best low cost solution to protect workers against dry particulates, dirt and grime. Inseam Length: 29-1/2"
PRICE
$279.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38-1/2 in |
| Width | 26-1/2 in |
| Size | XL |
| Inseam Length | 29-1/2" |
Product Details
| Type | Disposable Coverall |
| Color | White |
| Wrists | Elastic |
| Ankles | Elastic |
| Style | CVL-NW-B |
| Closure Type | Zipper Front |
| Material | Polypropylene |
| Description | Polypropylene Coverall/Bunny Suit |
| Package Quantity | 25 |
| Boots | Attached |
| Manufacturers Part Number | CVL-NW-B-XL |
| Hood | Attached |
| Brand | Keystone |