Polypropylene Lab Coat, 3 Pockets, Knit Wrists, Snap Front, Knit Collar, White, 4XL, 30/CS
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene lab coat with 3 pockets and knit wrists, that is a light weight breathable fabric that provides economical protection. It is the best low cost solution to protect workers against dry particulates, dirt and grime.
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46-1/2 |
| Width | 67-1/2 in |
| Size | 4XL |
| Fabric Weight | 30 Grams |
Product Details
| Type | Disposable Lab Coat |
| Color | White |
| Wrists | Knit Wrists |
| Sleeve Type | Long Sleeve |
| Style | 3 Pockets, Knit Wrists, Snap Front, Knit Collar |
| Closure Type | Snap Front |
| Material | Polypropylene |
| Description | Lab Coat with Snap Front, Knit Collar and Wrists, and Three Pockets |
| Gender | Unisex |
| Package Quantity | 30 |
| Manufacturers Part Number | LC3-WK-NW-4XL |
| Pockets | 3 |
| Primary Use | Laboratory |
| Brand | Keystone |