Polypropylene Lab Coat, No Pockets, Elastic Wrists, Snap Front, Single Collar, White, L, 30/Case
|
Questions & Answers (0)
Product Description
Polypropylene Lab Coat, No Pockets, Elastic Wrists, Snap Front, Single Collar, White, LG, 30/CS
Polypropylene lab coat that is made of a breathable fabric that provides economical protection with elastic wrists . It is the best low cost solution to protect workers against dry particulates, dirt, grime, and contamination control. This disposable lab coat is designed for roominess and fuller coverage as well as comfort.
Polypropylene lab coat that is made of a breathable fabric that provides economical protection with elastic wrists . It is the best low cost solution to protect workers against dry particulates, dirt, grime, and contamination control. This disposable lab coat is designed for roominess and fuller coverage as well as comfort.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 |
| Width | 60-1/2 in |
| Size | L |
| Fabric Weight | 30 Grams |
Product Details
| Type | Disposable Lab Coat |
| Color | White |
| Wrists | Elastic |
| Sleeve Type | Long Sleeve |
| Style | No Pockets, Elastic Wrists, Snap Front, Single Collar |
| Closure Type | Snap Front |
| Material | Polypropylene |
| Description | Single Collar Lab Coat with Snap Front, Elastic Wrists, and No Pockets |
| Package Quantity | 30 |
| Gender | Unisex |
| Manufacturers Part Number | LC0-WE-NW-LG |
| Primary Use | Laboratory |
| Brand | Keystone |